Shop All Tire Repair & Maintenance Kits
Ame
Pneumatic Tire Spreader with Stand
Mfr # 73100
Zoro # G1248018
product price: $991.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Type Air Operated
- Number of Pieces 1
- Used For Passenger, RV, Light Truck Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 73100
- Zoro # G1248018
- UPC # 811388022672
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Pneumatic Tire Spreader with Stand |
Type | Air Operated |
Number of Pieces | 1 |
Used For | Passenger, RV, Light Truck Tires |
Description
Pneumatic Tire Spreader with Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Transmission Air Line Repair Kit (690037)
- GROCO 1/2" NPT x 3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-500)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- ARIES MOUNTING BRACKETS FOR AEROTREAD (2051180)
- AME Tire Step, 22.5-24.5 (62030)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Golden Buddy Dismount Assembly (71051)
- AME Tread Depth Gauge (69270)
- KEN-TOOL Deluxe Metric 4-Way, 5/8" Stock, 20" (35656)
- Ame Tire Repair & Maintenance Kits