Shop All Tire Repair & Maintenance Kits
Ame
OTR Bead Breaker Kit
Mfr # 12017
Zoro # G1245242
product price: $1,523.47
/ea
Free Shipping & Returns
$1,523.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Number of Pieces 3
- Type Air/Hydraulic
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets
- Material Poluethylene (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12017
- Zoro # G1245242
- UPC # 811388021293
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | OTR Bead Breaker Kit |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets |
Material | Poluethylene (Pump) |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | Earthmover Tires, Sizes 25"-51" |
Description
OTR Bead Breaker Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Flashlight Holder (SP135FLHOA)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- VALLEY INDUSTRIES Spray Tip Replacement (SG-45ASSY-18-CSK)
- ORALITE Reflective Tape, Yellow, 9 in. L, 2 in. W (18366)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Wheel Weight Plier, Nickel (51200)
- AME Tire Brander, 220V with Handle (73550)
- AME Tire Swab, 11.5" (79030)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- Ame Automotive Tire & Wheel