Shop All Tire Repair & Maintenance Kits
Ame
Nut Buddy Junior, 1/2" Drive
Mfr # 67301
Zoro # G1247692
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Sockets
- Used For Cars and Light Trucks
- Number of Pieces 4
- Application Loose The Most Stubborn Wheel Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 67301
- Zoro # G1247692
- UPC # 811388027578
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Nut Buddy Junior,1/2" Drive |
Includes | (3) Sockets |
Used For | Cars and Light Trucks |
Number of Pieces | 4 |
Application | Loose The Most Stubborn Wheel Nuts |
Description
Nut Buddy Junior,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 60IN CROSSOVER CLASSIC SINGLE LID NARROW, LO-PROFILE, WEDGE TRUCK TOOL (73210285)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY TERMINAL SPREADER & CLEANER (KH298)
- AFTERMARKET ABC3399 Vickers Hydraulic Vane Pump Shaft Oil Seal Fits Ford 1954 1955 (ABC3399-STR)
- HOLLEY PRO-SERIES ELEC FUEL PUMP (12-815-1)
- AME Tread Depth Gauge (69270)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Truck Tire Spreader, Automatic (73200)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME AG Tire Package (MWAGTP)
- ROADPRO Tubeless Tire Repair Kit (RPO19)
- Ame Automotive Tire & Wheel