Shop All Tire Repair & Maintenance Kits
Ame
Nut Buddy
Mfr # 67300
Zoro # G1247607
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Loose The Most Stubborn Wheel Nuts
- Number of Pieces 4
- Includes (2) Sockets, Extension handle
- Used For Commercial or Agricultural Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 67300
- Zoro # G1247607
- UPC # 811388020111
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Lug Nut Wrench |
Application | Loose The Most Stubborn Wheel Nuts |
Number of Pieces | 4 |
Includes | (2) Sockets, Extension handle |
Used For | Commercial or Agricultural Wheels |
Description
Lug Nut Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Disc, Slip Clutch (A-058-1060-003-AI)
- TITAN Spring Assortment, 200 Piece (TIT45200)
- GEN-Y HITCH 21K Pintle Lock 2.5 Shank (GH-062)
- VIM PRODUCTS Hood Holder (V387)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Valve Stem Installer, Plastic (51070)
- AME Wheel Caliper (51500)
- AME Torque Wrench, Break Back, 750 ft.-lb. (67155)
- AME Low Speed Air Buffer (AMN79610)
- SLIME Pro-Series Tire Plug Kit For Tubless (20290-1)
- Ame Automotive Tire & Wheel