Shop All Brake & Wheel Tools
Ame
Manual Bead Breaker, 11 In.
Mfr # 71600
Zoro # G8520452
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Hand Wrench Air Wratchet
- Features Allows one to work on a Tire without removing the Wheel, Operates with an Air Ratchet or Manual Wrench (Not Included)
- Color Black
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71600
- Zoro # G8520452
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 11 in |
Overall Length | 11 in |
Overall Width | 6 13/16 in |
Overall Height | 5 in |
Details
Material | Steel |
For Use With | Hand Wrench Air Wratchet |
Features | Allows one to work on a Tire without removing the Wheel, Operates with an Air Ratchet or Manual Wrench (Not Included) |
Item | Manual Bead Breaker |
Color | Black |
Used For | Breaking Beads On Truck Ag And Atv Tires For Tire Removal |
Includes | 1 Little Buddy Manual Bead Breaker |
Product Type | Bead Breaker |
Compatible Tire Type | Agricultural Tires, ATV Tires, Bus Tires, Industrial Tires, Golf Cart Tires, Truck Tires |
Description
Manual Bead Breaker, Product Type Bead Breaker, Material Steel, Overall Height 5 in, Overall Length 11 in, Overall Width 6 13/16 in, Overall Diameter Not Applicable, Color Black, Compatible Tire Type Agricultural Tires, ATV Tires, Bus Tires, Industrial Tires, Golf Cart Tires, Truck Tires, Features Allows one to work on a Tire without removing the Wheel, Operates with an Air Ratchet or Manual Wrench (Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- US CARGO CONTROL Ratcheting Cargo Bar, Steel (LB100)
- PHOENIX Bracket For Simulator (PND1907BKT)
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Demounter Tool, Universal, Impact (71025)
- AME Mag Wheel Tool, L 12 In. (72001)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- AME Hammer, Soft Face, 8 lb., Orange (51456)
- AME Tire Bead Hook Light Duty (AMN94000)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Molded-In Handle/Chain Eye 7x10.25x8.13 Inch (WC2556A)
- Ame Brake & Wheel Tools