Shop All Magnetic Pickup Tools
Ame
Mag Tool, Polymer, Nose Insert
Mfr # 72020
Zoro # G1247893
product price: $11.20
/ea
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For The Wonder Bar Mag Wheel Tool
- Material Polymer
- For Use With 72000
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72020
- Zoro # G1247893
- UPC # 811388026656
- Country of Origin China
- Category Magnetic Pickup Tools
Details
Item | Mag Tool,Polymer,Nose Insert |
Used For | The Wonder Bar Mag Wheel Tool |
Material | Polymer |
For Use With | 72000 |
Number of Pieces | 1 |
Description
Mag Tool,Polymer,Nose Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 9-3/4" Compound Action Straight and Right Cut Aviation Snips (M2R)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- URREA Magnetic 4 Claw (2378)
- P.S. MFGMPANY 42GRN Magnet Retriever (PS337G)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- ECLIPSE MAGNETICS Magnetic Holdfast, Weight:0.6kg/1.3lb, Pull ForcPull Force:44lb (E939)
- PERFORMANCE TOOL Performance Tool 25 in. L X 0.20 in. W Silver Steel Magnetic Pick-Up Tool 3 lb. pull 20 pc (W3301)
- Ame Inspection and Retrieving Tools