Shop All Magnetic Pickup Tools
Ame
Mag Tool, Polymer, Insert Kit
Mfr # 72010
Zoro # G1247869
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Includes (1) Nose End, (1) Hook End
- Used For The Wonder Bar Mag Wheel Tool
- For Use With 72000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72010
- Zoro # G1247869
- UPC # 811388026649
- Country of Origin United States
- Category Magnetic Pickup Tools
Details
Item | Mag Tool,Polymer,Insert Kit |
Number of Pieces | 2 |
Includes | (1) Nose End, (1) Hook End |
Used For | The Wonder Bar Mag Wheel Tool |
For Use With | 72000 |
Description
Mag Tool,Polymer,Insert Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- PROTO SCREW EXTRACTOR 9/16IN (J9526)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- GATOR TOOLS Gator Tools 20"x4" RE GatorLoy W (GF11571)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) (SES924)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- PERFORMANCE TOOL LED MAG CLW RETRIEVR 24"" (W83196)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- Ame Inspection and Retrieving Tools