Shop All Magnetic Pickup Tools
Ame
Mag Tool, Polymer, Hook Insert
Mfr # 72040
Zoro # G1247878
product price: $11.20
/ea
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 72000
- Used For The Wonder Bar Mag Wheel Tool
- Material Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72040
- Zoro # G1247878
- UPC # 811388026670
- Country of Origin China
- Category Magnetic Pickup Tools
Details
Item | Mag Tool,Polymer,Hook Insert |
For Use With | 72000 |
Used For | The Wonder Bar Mag Wheel Tool |
Material | Plastic |
Number of Pieces | 1 |
Description
Mag Tool,Polymer,Hook Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- MILWAUKEE TOOL 32mm Metric Ratcheting Combination Wrench (45-96-9332)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- TENG TOOLS SD501 Magnetic Pick Up Tool (SD501)
- VESSEL MAG ENHANCER (Counter Display), PK25 (MGEP25-DSP)
- Ame Magnetic Pickup Tools