Shop All Tire Repair & Maintenance Kits
Ame
Lube Bucket, Straight
Mfr # 79040
Zoro # G1248097
product price: $15.40
/ea
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Type Straight
- Container Type Bucket
- For Use With 5030, 5060, 5065
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 79040
- Zoro # G1248097
- UPC # 811388026762
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Lube Bucket,Straight |
Number of Pieces | 1 |
Type | Straight |
Container Type | Bucket |
For Use With | 5030, 5060, 5065 |
Used For | Tires |
Application | Coats |
Description
Lube Bucket,Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 100 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG100FTBLACK)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 48Psb (48PSB)
- ILC Replacement for REMY 1107866 STARTER (1107866 STARTER)
- DONALDSON Air Filter, Primary Konepac, P150694 (P150694)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Tire Swab, 11.5" (79030)
- AME Tire Brander, 120V with Handle (73555)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Super Single Wheel Dolly (AMN71320)
- INTEGRATED SUPPLY NETWORK Atlas Pneumatic Wheel Lift - Lift Large Wheel Assemblies - ATEATTC-AEZWL-FPD (ATEATTC-AEZWL-FPD)
- Ame Automotive Tire & Wheel