Shop All Tire Lubricants & Pastes
Ame
Lube Bucket, Angled
Mfr # 79010
Zoro # G1248079
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4040, 4040SA, 4050
- Type Angled
- Used For Tires
- Number of Pieces 1
- Application Coats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 79010
- Zoro # G1248079
- UPC # 811388026724
- Country of Origin United States
- Category Tire Lubricants & Pastes
Details
Item | Lube Bucket,Angled |
For Use With | 4040, 4040SA, 4050 |
Type | Angled |
Used For | Tires |
Number of Pieces | 1 |
Application | Coats |
Container Type | Bucket |
Description
Lube Bucket,Angled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 06-11 Audi A3-Tt Quattro/07-12 Vw Eos Fuel Filter, Wk69 (WK69)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- TRAILFX BED MAT, HD BEDMAT FORD 6.5' (631N)
- ILC Replacement for Polaris 4010253 replacement light bulb lamp (4010253 POLARIS)
- REMLINE 5 GAL PAIL BEAD BUTTER BLUE (REM2054B)
- MOHAWK Bead Lubricant, 1 Gal. (MHLL1)
- KEN-TOOL Bead Lubt Swab, 10 In, Nat, Cotton (30511)
- REMLINE UNIVERSAL MOUNTING PASTE 77LB (REM75N)
- KEN-TOOL Euro Paste Tire Mounting Rubber Lubricant (KEN35848)
- KEN-TOOL Bead-Eze Penetrating Tire Lubricant, 1gal (35847)
- REMLINE LIQUID BEAD LUBE CONCENTRATE (REM2053B)
- Ame Tire Lubricants & Pastes