Shop All Nail Pullers, Wrecking and Pry Bars
Ame
Long Sock for Tire Bar
Mfr # 72125
Zoro # G1247957
product price: $14.70
/ea
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Used For Rim Protection
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72125
- Zoro # G1247957
- UPC # 811388022658
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Length | 22" |
Details
Number of Pieces | 1 |
Item | Long Sock for Tire Bar |
Application | Used For Rim Protection |
Description
Long Sock for Tire Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW25)
- AME Push Bar, Two Point, 25"-51", Steel Arms (92000)
- AME Push Bar, Two Point, 33"-57", Steel Arms (92005)
- GEARWRENCH 4 Piece Aligning and Rolling Head Set (70-578G)
- OTC MULTIPURPOSE BEARING PULLEY PULLER SET (OTC4534)
- VAUGHAN 18 in. Double Claw Ripping Bar (45503)
- ESTWING 10 Moulding Puller (MP250G)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- Ame Nail Pullers, Wrecking and Pry Bars