Shop All Tire Repair & Maintenance Kits
Ame
Locking Tire Sling
Mfr # 91000
Zoro # G1248112
product price: $1,468.00
/ea
Free Shipping & Returns
$1,468.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Safe, Efficient Way To Handle Tires Up To 39"
- Used For Boom Style Service Truck
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 91000
- Zoro # G1248112
- UPC # 811388022702
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Locking Tire Sling |
Application | Safe, Efficient Way To Handle Tires Up To 39" |
Used For | Boom Style Service Truck |
Number of Pieces | 1 |
Description
Locking Tire Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Metal Scraper Bar, Fits Mtd: 26 Two-Stage Snowblowers, 1992 And Newer, 26 Length, 2-1/4 Width (780-432)
- PUROLATOR Purolator C21471C PurolatorONE Advanced Cabin Air Filter (C21471C)
- HPC HPC:Hook Pick Tool (HPC-LPX-12)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Tire Step, 22.5-24.5 (62030)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Nut Buddy (67300)
- MOHAWK Cotton Lube Swab Truck, 15 In. (TS-2)
- Ame Tire Repair & Maintenance Kits