No Product Image Available

Ame

Jack, Super Lift, 100T, Min Height 18"


product price: $26,272.18
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Lifting Height Min. 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ame
  • MFR # SLJ100-18
  • Zoro # G1248900
  • UPC #
    811388029077
  • Country of Origin Canada
  • Category Floor Jacks

Dimensions

Lifting Height Min. 18"

Details

Item Floor Jack

Description

Jack,Super Lift,100T,Min Height 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.