Shop All Automotive Stands
Ame
Jack Stands, Heavy Duty, Adj Top, 22T, PR
Mfr # 14405
Zoro # G1245741
product price: $359.99
/pr
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 tons Per Stand
- Type Adjustable Top Jack Stand
- Features 3 Lock Pin Settings for Adjustable Heights; Min. Height 12-1/2"
- Application Heavy-Duty/Commercial Application
- Includes (2) Adjustable Top Jack Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 14405
- Zoro # G1245741
- UPC # 811388021675
- Country of Origin United States
- Category Automotive Stands
Details
Item | Jack Stands,Heavy Duty,Adj Top,22T,PR |
Lifting Capacity | 20 tons Per Stand |
Type | Adjustable Top Jack Stand |
Features | 3 Lock Pin Settings for Adjustable Heights; Min. Height 12-1/2" |
Application | Heavy-Duty/Commercial Application |
Includes | (2) Adjustable Top Jack Stands |
Description
Jack Stands,Heavy Duty,Adj Top,22T,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONOVAN MARINE IOWA 35OZ Air Horn (50074035)
- ILC Replacement for Feit Electric Bpxn20/g8/3 replacement light bulb lamp (BPXN20/G8/3 FEIT ELECTRIC)
- CURT Custom Wiring Harness, 56331 (56331)
- BALDWIN FILTERS Air Filter, 4 x 3-5/32 in. (PA4557)
- AME Steel Crib Stand, Large, 9" (15032)
- AME Super Stacker Cribbing, 2"x 4"x 18", Black (15200)
- AME Pyramid Surface Cribbing, 6" x 7" x 12" (15236)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- AME Steel Cribbing Set, 3" 6" and 9" (15002)
- AME Jack Stands, 3 Tons per Stand, PR (14985)
- VESTIL Mechanical Screw Jack, 40000 lb. (MSJ-20)
- Ame Automotive Stands