Shop All Floor Jacks
Ame
Jack, Rhino II, 100T
Mfr # RJ2-10027
Zoro # G1248681
product price: $21,224.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,224.00
Free 30-Day Returns
Key Features
- Features 15-1/2" Stroke; Min. Height 27"; Jack Balanced
- Lifting Capacity 100 Tons
- Type Rhino Jack II
- Application OTR Tire Service in Underground Mining Quarries and Construction
- Base Thick Steel Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # RJ2-10027
- Zoro # G1248681
- UPC # 811388023181
- Country of Origin Canada
- Category Floor Jacks
Details
Item | Rhino Jack |
Features | 15-1/2" Stroke; Min. Height 27"; Jack Balanced |
Lifting Capacity | 100 Tons |
Type | Rhino Jack II |
Application | OTR Tire Service in Underground Mining Quarries and Construction |
Base | Thick Steel Base Plate |
For Use With | Large Off-Road Vehicles and Equipment |
Description
Jack,Rhino II,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC94)
- A & I PRODUCTS 1-1/4" Muffler Clamps 3.75" x4" x2" (A-CL114)
- JOHNSON PUMP Proline 1000 Gph Bilge Pump (22102)
- BUSHWACKER 07-13 TUNDRA(not 2014) (ALL) W/ FACT MUD FLAP OEM STYLE 4PC (30909-02)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Garage Jack, 2T Passenger (DK20Q)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (820A)
- Ame Jacks