Shop All Floor Jacks
Ame
Jack, Aluminum, 6" Stroke, 100T
Mfr # 13000
Zoro # G1245428
Free Shipping & Returns
$1,924.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Aluminum Jack
- Features Includes "Shut-Off Valve"; 12" Retracted Height; 6" Stroke
- Lifting Capacity 100 Tons
- Application Service Truck Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 13000
- Zoro # G1245428
- UPC # 811388021538
- Country of Origin United States
- Category Floor Jacks
Details
Item | Floor Jack |
Material | Aluminum |
Type | Aluminum Jack |
Features | Includes "Shut-Off Valve"; 12" Retracted Height; 6" Stroke |
Lifting Capacity | 100 Tons |
Application | Service Truck Lifting |
Description
Jack,Aluminum,6" Stroke,100T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Utility Chest Box, 30", TBC-30 (TBC-30)
- A & I PRODUCTS Solenoid Coil, Hydraulic 12 VDC 4" x4" x2" (A-253012)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- MICHIGAN WHEEL Prop-15X17 Rh 3Bl Al Vortex, #992003 (992003)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Garage Jack, 2T Passenger (DK20Q)
- AMERICAN FORGE & FOUNDRY Manual Jack 5 Ton, Air/Mechanical, Steel (3125)
- Ame Jacks