Shop All Floor Jacks
Ame
Jack, AC Hydraulic, Heavy Duty, 100T, Lifting Capacity: 100 Tons
Mfr # 100-1
Zoro # G1244807
product price: $14,144.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,144.00
Free 30-Day Returns
Key Features
- Features Min. Height 27.56"; Multiple Position Handle; Safety Valve
- Material Steel
- Application Mining and Construction Industries
- Lifting Capacity 100 Tons
- Type Hydraulic Heavy-Duty Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 100-1
- Zoro # G1244807
- UPC # 811388028285
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 61" (Frame), 51.18" (Handle) |
Details
Item | Floor Jack |
Features | Min. Height 27.56"; Multiple Position Handle; Safety Valve |
Material | Steel |
Application | Mining and Construction Industries |
Lifting Capacity | 100 Tons |
Type | Hydraulic Heavy-Duty Jack |
For Use With | For Off-Road Maintenance on Heavy-Duty Industrial Machinery |
Description
Jack,AC Hydraulic,Heavy Duty,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand, Shutoff, Svc, 1/2"Fitting (035173)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- DISCO Vacuum Connector Assortment, 113 pcs. (8200)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red (KTI63094)
- Ame Jacks