Shop All Tire Repair & Maintenance Kits
Ame
HD 5 Piece Rethread Kit, 5 Pc
Mfr # 31270
Zoro # G6905656
product price: $339.50
/ea
Free Shipping & Returns
$339.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/8-LH, 1 1/8-RH, 22M, 3/4-LH, 3/4-RH
- Includes 18LH Die, 18RH Die, 34LH Die, 34RH Die, M22 Die, Plastic Case
- Used For Restoring Damaged Threads On Truck Wheel Studs
- Material Steel
- Features 5 Piece Unimount, Guaranteed for Life, Repairs Damaged Wheel Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 31270
- Zoro # G6905656
- Country of Origin Taiwan, Province of China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1 1/8-LH, 1 1/8-RH, 22M, 3/4-LH, 3/4-RH |
Overall Length | 8 in |
Maximum Compatible Rim Hole Size | 1 1/8 in |
Overall Width | 4 in |
Minimum Compatible Rim Hole Size | 3/4 in |
Overall Height | 8 in |
Details
Includes | 18LH Die, 18RH Die, 34LH Die, 34RH Die, M22 Die, Plastic Case |
Used For | Restoring Damaged Threads On Truck Wheel Studs |
Item | Truck Stud Rethread Kit |
Material | Steel |
Features | 5 Piece Unimount, Guaranteed for Life, Repairs Damaged Wheel Studs |
Number of Pieces | 5 |
Application | Passenger, Light Truck, And Heavy Duty |
Color | Black |
Product Type | Unimount Ball Seat Save-A-Stud Rethread Kit |
Description
Truck Stud Rethread Kit, Product Type Unimount Ball Seat Save-A-Stud Rethread Kit, Material Steel, Overall Length 8 in, Overall Width 4 in, Overall Height 8 in, Overall Diameter Not Applicable, Color Black, Includes 18LH Die, 18RH Die, 34LH Die, 34RH Die, M22 Die, Plastic Case, Features 5 Piece Unimount, Guaranteed for Life, Repairs Damaged Wheel Studs, Maximum Compatible Rim Hole Size 1 1/8 in, Minimum Compatible Rim Hole Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- LUCAS OIL Fuel Additive, Amber, 5.25 oz. (10020)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Wheel Weight Plier, Nickel (51200)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Wheel Weight Plier, Soft Head (51210)
- AME Tire Brander, 120V with Handle (73555)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- Ame Automotive Tire & Wheel