Shop All Brake & Wheel Tools
Ame
Hammer, Soft Face, 8 lb., Orange
Mfr # 51456
Zoro # G1247248
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Uni-Cast, Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51456
- Zoro # G1247248
- UPC # 811388022351
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Uni-Cast, Steel |
Number of Pieces | 1 |
Item | Hammer,Soft Face,8 lb.,Orange |
Description
Hammer,Soft Face,8 lb.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-154 For Stihl 9490 000 7851 (265-154)
- K-SOURCE K-SOURCE 1401 Universal Oblong - Chrome (K81-1401)
- STEELMAN Pin Head Tire Tool for Import Pick Up Trucks (96092)
- PETERSON MANUFACTURING 3 x 5 Rectangular Pedestal Mount 1000 Lumens 081 Amp At 12 Volt 041 Amp At 24 Volt (M906-MV-AMP)
- AME Mag Wheel Tool, L 12 In. (72001)
- AME Manual Bead Breaker, 11 In. (71600)
- AME Tire Bead Hook Light Duty (AMN94000)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- AME Tire Bar, H/D, 20" (72110)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- KEN-TOOL Mount/Demount Set, Orange, 41in.L, Steel (35459)
- Ame Brake & Wheel Tools