Shop All Brake & Wheel Tools
Ame
Golden Buddy Tire Mount/Demount Tool
Mfr # 71050
Zoro # G1247640
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Steel
- Application Used To Mount And Demount Tires
- Number of Pieces 3
- Used For 22.5 and 24.5 Tires/Wheels
- Includes Demount Golden Buddy Tool, Mount Golden Buddy Tool, Nylon Coated Bead Savers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71050
- Zoro # G1247640
- UPC # 811388020128
- Country of Origin China
- Category Brake & Wheel Tools
Details
Material | Heavy Duty Steel |
Application | Used To Mount And Demount Tires |
Number of Pieces | 3 |
Item | Golden Buddy Tire Mount/Demount Tool |
Used For | 22.5 and 24.5 Tires/Wheels |
Includes | Demount Golden Buddy Tool, Mount Golden Buddy Tool, Nylon Coated Bead Savers |
Description
Golden Buddy Tire Mount/Demount Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- ROADMASTER 33Mm X 2-1/2 Abs Nut Cvr 60-Pk (111P-60)
- TYC Side Marker Light Assembly - Left, 18-3192-01 (18-3192-01)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- AME Polymer Insert for Tuff Bar, Rear, Blue (72083)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Manual Bead Breaker, 11 In. (71600)
- AME Golden Buddy Mount Tool Assembly (71052)
- AME Bead Push Off Tool (11080)
- OTC Battery Terminal Service Kit (4631)
- Ame Service & Shop Tools