Shop All Brake & Wheel Tools
Ame
Golden Buddy Mount Tool Assembly
Mfr # 71052
Zoro # G1247631
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Steel
- Application Used To Mount Tires
- Number of Pieces 1
- Used For 22.5 and 24.5 Tires/Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71052
- Zoro # G1247631
- UPC # 811388022542
- Country of Origin China
- Category Brake & Wheel Tools
Details
Material | Heavy Duty Steel |
Application | Used To Mount Tires |
Number of Pieces | 1 |
Item | Golden Buddy Mount Tool Assembly |
Used For | 22.5 and 24.5 Tires/Wheels |
Description
Golden Buddy Mount Tool Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 4" L (56600)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- VELVAC Air Brake, Line Repair Kit (690033)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- AME Tire Bar, H/D, 20" (72110)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Golden Buddy Tire Mount/Demount Tool (71050)
- AME Tire Bead Hook Light Duty (AMN94000)
- BOSCH Brake Fluid Dot-3 Tester (4598-DOT3)
- Ame Service & Shop Tools