Shop All Floor Jacks
Ame
Garage Jack, Hydraulic, 1.3
Mfr # DK13HLQ
Zoro # G1463073
product price: $880.00
/ea
Free Shipping & Returns
$880.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 1-1/3 Tons
- Type Hydraulic Garage Jack
- Features Min. Height 3.15"; Built-in Safety Overload Valve; Quick-Lift Pedal
- Material Steel
- For Use With Cars with Low Clearance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # DK13HLQ
- Zoro # G1463073
- UPC # 811388027806
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 37.01" |
Details
Item | Garage Jack |
Lifting Capacity | 1-1/3 Tons |
Type | Hydraulic Garage Jack |
Features | Min. Height 3.15"; Built-in Safety Overload Valve; Quick-Lift Pedal |
Material | Steel |
For Use With | Cars with Low Clearance |
Product Type | Garage Jack,Hydraulic,1.3 |
Description
Garage Jack,Hydraulic,1.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- POWERBUILT Jam Nut Valve, Adj. Tool, 12Mm (648828)
- WIX FILTERS Cabin Air Panel, 24469 (24469)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10306 (10306)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Garage Jack, 2T Passenger (DK20Q)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 15400 lb. Cap, 2.5" - 16.5" Lift Height Range (PAKHJ02)
- Ame Jacks