Shop All Floor Jacks
Ame
Garage Jack, 2T Passenger
Mfr # DK20Q
Zoro # G1248261
product price: $572.00
/ea
Free Shipping & Returns
$572.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Min. Height 3-1/2"; Built-in Safety Overload Valve; Quick Lift Pedal
- Lifting Capacity 2 Tons
- Type Hydraulic Garage Jack
- Length 25.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # DK20Q
- Zoro # G1248261
- UPC # 811388027813
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 25.98" |
Details
Item | Garage Jack |
Material | Steel |
Features | Min. Height 3-1/2"; Built-in Safety Overload Valve; Quick Lift Pedal |
Lifting Capacity | 2 Tons |
Type | Hydraulic Garage Jack |
For Use With | Passenger Cars and Vans |
Description
Garage Jack,2T Passenger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Tensioner, Ft40Ft4 (FT40FT4)
- WHITECAP Spring Loaded Cleat - 316 Stainless Steel (6970C)
- DORMAN Coolant Tank Cap, 902-5102 (902-5102)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Crane Arm (WTK)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- OMEGA Floor Jack 3 Ton (HW93652)
- Ame Floor Jacks