Shop All Floor Jacks
Ame
Forklift Jack, 7.5T
Mfr # 14370
Zoro # G1245647
product price: $1,064.00
/ea
Free Shipping & Returns
$1,064.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Min. Height 2-1/4"
- Type Forklift Jack
- Lifting Capacity 7-1/2 Tons
- For Use With Forklifts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 14370
- Zoro # G1245647
- UPC # 811388021668
- Country of Origin United States
- Category Floor Jacks
Details
Item | Forklift Jack |
Features | Min. Height 2-1/4" |
Type | Forklift Jack |
Lifting Capacity | 7-1/2 Tons |
For Use With | Forklifts |
Description
Forklift Jack,7.5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Plow Anchor, 22 lbs. (43850)
- FAIRCHILD INDUSTRIES 9911 Ford Ranger Front Outer Belt Weatherstrip Kit, LH RH OEM6L5Z1021453AA and 6L5Z1021452AA (KF2107)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9800)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Air Cart Jack, 20T (14470)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- NORCO PROFESSIONAL LIFTING 3.5 Ton Floor Jack (71335A)
- Ame Jacks