Shop All Brake & Wheel Tools
Ame
Flange Ring Puller
Mfr # 93000
Zoro # G1248149
product price: $560.00
/ea
Free Shipping & Returns
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used To Lifts The Rim Base And Bead Seat Band From The Tire
- Number of Pieces 1
- Includes (2) Flat Hooks, (2) Tapered Hooks
- Length 30" (Chain)
- Used For Boom Style Service Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 93000
- Zoro # G1248149
- UPC # 811388022733
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 30" (Chain) |
Details
Application | Used To Lifts The Rim Base And Bead Seat Band From The Tire |
Number of Pieces | 1 |
Item | Flange Ring Puller |
Includes | (2) Flat Hooks, (2) Tapered Hooks |
Used For | Boom Style Service Truck |
Description
Flange Ring Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Crosstour Trun Mount Kit (XTORFLD-TRN)
- SEACHOICE Twisted Nylon Rope, White, 3/8" x 600' (40800)
- ILC Replacement for JOHN DEERE RE500733 STARTER (RE500733 STARTER)
- BUYERS PRODUCTS Buyers Aluminum Upper Tarp Arm - 3011869 (3011869)
- AME Golden Buddy Tire Mount/Demount Tool (71050)
- AME Bead Breaker, Modified, Combi Tire (11020)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Impact Bead Breaker, Manual (71026)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- AME Bead Push Off Tool (11080)
- OTC Subaru 2.5L Oil Filter Socket, 66.5mm (6905)
- Ame Brake & Wheel Tools