Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 9" dia., 8" Hgt
Mfr # SLJE908
Zoro # G1249293
product price: $2,401.22
/ea
Free Shipping & Returns
$2,401.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 8"
- For Use With For Jack Capacity 200 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE908
- Zoro # G1249293
- UPC # 811388029336
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,9" dia.,8" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 8" |
For Use With | For Jack Capacity 200 tons |
Description
Extension,Super Lift,9" dia.,8" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Jack Set, Friction, Gray (77043)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- SMITTYBILT TOW STRAP - 2in X 20ft - 20,000 LB. RATING (CC220)
- MILES LUBRICANTS 5 gal Gear Oil Pail 32 ISO Viscosity, Slight Yellow Tint (MSF1301003)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- Ame Service Jack & Automotive Stand Parts