Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 9" dia., 6" Hgt
Mfr # SLJE906
Zoro # G1249223
product price: $2,224.00
/ea
Free Shipping & Returns
$2,224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Features Height 6"
- Type SuperLift Extension
- For Use With For Jack Capacity 200 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE906
- Zoro # G1249223
- UPC # 811388029329
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,9" dia.,6" Hgt |
Application | Mining |
Features | Height 6" |
Type | SuperLift Extension |
For Use With | For Jack Capacity 200 tons |
Description
Extension,Super Lift,9" dia.,6" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL BX30 TRK PLUG (SSLRT)
- BUYERS PRODUCTS Underbody (1705210)
- BOSCH Snow Driver Windshield Wiper Blade -28SD (28SD)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- URO PARTS Jack Pad, 51717065919 (51717065919)
- Ame Service Jack & Automotive Stand Parts