Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 9" dia., 18" Hgt
Mfr # SLJE918
Zoro # G1249217
Free Shipping & Returns
$2,734.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SuperLift Extension
- Features Height 18"
- Application Mining
- For Use With For Jack Capacity 200 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # SLJE918
- Zoro # G1249217
- UPC # 811388029367
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,9" dia.,18" Hgt |
Type | SuperLift Extension |
Features | Height 18" |
Application | Mining |
For Use With | For Jack Capacity 200 tons |
Description
Extension,Super Lift,9" dia.,18" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE D-RING SHACKLES, 7/8-INCH, RED, STEEL, PAIR (11235.13)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- ROADPRO Trailer Electrical Socket, 7-Pole (RP-2344F)
- ABRAMS Impact 6 LED Hideaway Surface Mount Light - Blue/White (IH-600-BW)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- UVIEW Coupler For Airlift (98037060)
- Ame Service Jack & Automotive Stand Parts