Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 9" dia., 12" Hgt
Mfr # SLJE912
Zoro # G1249278
product price: $2,562.65
/ea
Free Shipping & Returns
$2,562.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 12"
- For Use With For Jack Capacity 200 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE912
- Zoro # G1249278
- UPC # 811388029350
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,9" dia.,12" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 12" |
For Use With | For Jack Capacity 200 tons |
Description
Extension,Super Lift,9" dia.,12" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Extended Roof Rack Cargo Net, 65"x38" (18201)
- TURTLE WAX Leather Cleaner and Conditioner, 16 oz. (T363A)
- KEN-TOOL Rim Lock Tool, 18 In, Stl (32125)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- ENERPAC PRES6024, POW'R-RISER Lifting Jack SUP-R-STACK Extension Set (PRES6024)
- Ame Service Jack & Automotive Stand Parts