Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 9" dia., 10" Hgt
Mfr # SLJE910
Zoro # G1249269
product price: $2,481.93
/ea
Free Shipping & Returns
$2,481.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 10"
- Type SuperLift Extension
- Application Mining
- For Use With For Jack Capacity 200 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE910
- Zoro # G1249269
- UPC # 811388029343
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,9" dia.,10" Hgt |
Features | Height 10" |
Type | SuperLift Extension |
Application | Mining |
For Use With | For Jack Capacity 200 tons |
Description
Extension,Super Lift,9" dia.,10" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Interior Door Handle - Front Left, 77128 (77128)
- RANGER Hydraulic Car Dolly and Wheel Lift GoCart Vehicle Positioning Jacks (RCD-1500 GoCart)
- A & I PRODUCTS Drawbar 26.5" x2" x1.5" (A-TD060-29713)
- RCA ANTENNA STANDOUTS 3.5"" (VH124R)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- Ame Service Jack & Automotive Stand Parts