Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 8" Hgt
Mfr # SLJE808
Zoro # G1248812
Free Shipping & Returns
$2,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 8"
- Application Mining
- Type SuperLift Extension
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # SLJE808
- Zoro # G1248812
- UPC # 811388029275
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,8" Hgt |
Features | Height 8" |
Application | Mining |
Type | SuperLift Extension |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8" dia.,8" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE SINGLE CROSSOVER TOOL BOX BLUE LABEL FULLSIZE(TEXTURE BLACK) (DZ9170TB)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK100 (83-7009)
- ILC Replacement for CHICAGO MINIATURE / CML CM8-3995 (CM8-3995 CHICAGO MINIATURE / CML)
- KEN-TOOL Application Chart Torque Socket (30199)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- JET 440303 SJTB-3/4, Screw Jack Turning Bar for SJ-15T & SJ-20T (440303-JET)
- Ame Service Jack & Automotive Stand Parts