Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 18" Hgt
Mfr # SLJE818
Zoro # G1249059
product price: $2,643.37
/ea
Free Shipping & Returns
$2,643.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Features Height 18"
- Type SuperLift Extension
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE818
- Zoro # G1249059
- UPC # 811388029312
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,18" Hgt |
Application | Mining |
Features | Height 18" |
Type | SuperLift Extension |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8 In. dia.,18 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- WELD MOUNT AT-3 Small White Nylon Wire Tie Mount - Qty. 30 (803)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO 700 & New HollIntelliview IV Monitors 8.5"x6"x2" (A-CBL700)
- BEP MARINE Contura Single Switch Mounting Bracket (1001703)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- HEIN-WERNER Caster Assembly (231584)
- Ame Service Jack & Automotive Stand Parts