Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 16" Hgt
Mfr # SLJE816
Zoro # G1248830
Free Shipping & Returns
$2,582.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 16"
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # SLJE816
- Zoro # G1248830
- UPC # 811388029305
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,16" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 16" |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8" dia.,16" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- CURT Convoluted Slit Loom Tubing, 1/4" (58823)
- SKF Wheel Seal, 47697 (47697)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- SFA COMPANIES Hein-Werner 3 Ton Service Jack - HW93652 (HW93652D)
- Ame Jacks