Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 7" dia., 16" Hgt
Mfr # SLJE716
Zoro # G1248867
product price: $2,461.76
/ea
Free Shipping & Returns
$2,461.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SuperLift Extension
- Features Height 16"
- Application Mining
- For Use With For Jack Capacity 100 tons, For Stand Capacity 200/250 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE716
- Zoro # G1248867
- UPC # 811388029244
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,7" dia.,16" Hgt |
Type | SuperLift Extension |
Features | Height 16" |
Application | Mining |
For Use With | For Jack Capacity 100 tons, For Stand Capacity 200/250 tons |
Description
Extension,Super Lift,7 In. dia.,16 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Flywheel, Lfw199 (LFW199)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR5692RMB (WPR5692RMB)
- DEE ZEE CAB RACK LIGHT MOUNTING BRACKET (SIDE) (DZ95064)
- TERAFLEX JK ALPINE REAR UPPER FLEXARM KIT (1415560)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- Ame Jacks