Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 6" dia., 16" Hgt
Mfr # SLJE616
Zoro # G1249101
Free Shipping & Returns
$2,310.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 16"
- For Use With For Jack Capacity 80 tons, For Stand Capacity 100/150 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # SLJE616
- Zoro # G1249101
- UPC # 811388029183
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,6" dia.,16" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 16" |
For Use With | For Jack Capacity 80 tons, For Stand Capacity 100/150 tons |
Description
Extension,Super Lift,6 In. dia.,16 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Cartridge, P550757 (P550757)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- HANDY PACK Headlight Connector, HP3950 (HP3950)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- BOSCH Stinger Heavy Duty 2,000 Lb. Low-Lift Transmission Jack (1522A)
- Ame Jacks