Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 6" dia., 12" Hgt
Mfr # SLJE612
Zoro # G1249083
product price: $2,209.53
/ea
Free Shipping & Returns
$2,209.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 12"
- Application Mining
- Type SuperLift Extension
- For Use With For Jack Capacity 80 tons, For Stand Capacity 100/150 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE612
- Zoro # G1249083
- UPC # 811388029176
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,6" dia.,12" Hgt |
Features | Height 12" |
Application | Mining |
Type | SuperLift Extension |
For Use With | For Jack Capacity 80 tons, For Stand Capacity 100/150 tons |
Description
Extension,Super Lift,6 In. dia.,12 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- WIX FILTERS Cabin Air Filter, Wp10360 (WP10360)
- POWERDRIVE 100 Watt Power Inverter (PWD100D)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- TIGER BRAND JACK POST 4'88'4 15GA Jack Post (JS-100)
- Ame Jacks