Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 5" dia., 6" Hgt
Mfr # SLJE506
Zoro # G1249162
product price: $1,584.00
/ea
Free Shipping & Returns
$1,584.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SuperLift Extension
- Application Mining
- Features Height 6"
- For Use With For Jack Capacity 40/60 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE506
- Zoro # G1249162
- UPC # 811388029091
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,5" dia.,6" Hgt |
Type | SuperLift Extension |
Application | Mining |
Features | Height 6" |
For Use With | For Jack Capacity 40/60 tons |
Description
Extension,Super Lift,5 In. dia.,6 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Transmission/Transaxle Plugs, 5Pc (23400)
- GROTE Primary Wire, 12 Gauge, Blue, 100 ft. Spool (87-6010)
- ILC Replacement for Universal M3-20 Year 1989 3 Cyl. Diesel Alternator (WX-YBWU-3)
- SEAL PWR ENGINE PART Oil Pump, 224-43645 (224-43645)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- DUFF NORTON Screw Jack (M10420-138B)
- Ame Jacks