Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 5" dia., 18" Hgt
Mfr # SLJE518
Zoro # G1249022
product price: $1,997.66
/ea
Free Shipping & Returns
$1,997.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 18"
- Type SuperLift Extension
- Application Mining
- For Use With For Jack Capacity 40/60 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE518
- Zoro # G1249022
- UPC # 811388029145
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,5" dia.,18" Hgt |
Features | Height 18" |
Type | SuperLift Extension |
Application | Mining |
For Use With | For Jack Capacity 40/60 tons |
Description
Extension,Super Lift,5 In. dia.,18 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-Way Battery Terminal Cleaning Tool (42004)
- SPEC-D TUNING 60 White LED Tailgate Bar Light (LTG-LED60-KS)
- LEWMAR V700 1st Compound Gear Assembly (66000614)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- CASTERHQ Mighty Lift LT1100 Hydraulic Scissor Lift Table, Heavy Duty Folding - (LT1100)
- Ame Jacks