Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 5" dia., 12" Hgt
Mfr # SLJE512
Zoro # G1249013
product price: $1,785.78
/ea
Free Shipping & Returns
$1,785.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 12"
- Application Mining
- Type SuperLift Extension
- For Use With For Jack Capacity 40/60 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJE512
- Zoro # G1249013
- UPC # 811388029121
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,5" dia.,12" Hgt |
Features | Height 12" |
Application | Mining |
Type | SuperLift Extension |
For Use With | For Jack Capacity 40/60 tons |
Description
Extension,Super Lift,5 In. dia.,12 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-11/32 In (BT350)
- ILC Replacement for KUBOTA 16235-63012 STARTER (16235-63012 STARTER)
- GATES Premium OE Micro-V Belt - Power Steering, K060370 (K060370)
- JJ KELLER Document Holder, Window Dash Mount, Black (3728)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- SUNEX 2-Ton Service Jack, Low Profile (6602LP)
- Ame Service Jack & Automotive Stand Parts