Shop All Service Jack & Automotive Stand Parts
Ame
Extension, 100mm
Mfr # FHD100
Zoro # G1248243
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- Features Increases Lifting Height by 10cm
- For Use With Hydraulic Mining Jacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # FHD100
- Zoro # G1248243
- UPC # 811388028940
- Country of Origin Denmark
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,100mm |
Type | Extension |
Features | Increases Lifting Height by 10cm |
For Use With | Hydraulic Mining Jacks |
Description
Extension,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS BLACK TEXTURED POWDER COAT (280743-581443)
- ZORO SELECT #14 x 3/4 in Hex Washer Head Type Self-Propelled Drive Type (5NCG2)
- SPECTRA PREMIUM Fuel Tank, F25A (F25A)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- HEIN-WERNER Male Coupler, 1/4 In. Npt (F040-90009-K05)
- Ame Jacks