Shop All Tire Repair & Maintenance Kits
Ame
EM Tire Inflation Cage, 48" x 72" x 89"
Mfr # 24456
Zoro # G1462732
product price: $6,472.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,472.00
Free 30-Day Returns
Key Features
- Used For Medium, Heavy-Duty Truck, OTR, Tractor and Super Single Tires
- Number of Pieces 1
- Type Earth Mover
- Length 72"
- Material Heavy Guage Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 24456
- Zoro # G1462732
- UPC # 811388028711
- Country of Origin Canada
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 72" |
Width | 48" |
Details
Item | EM Tire Inflation Cage,48" x 72" x 89" |
Used For | Medium, Heavy-Duty Truck, OTR, Tractor and Super Single Tires |
Number of Pieces | 1 |
Type | Earth Mover |
Material | Heavy Guage Steel |
Application | It Guards Against Blown Lock Rings and Rims |
Description
EM Tire Inflation Cage,48" x 72" x 89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B45 (B45)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- DONALDSON P611539, AIR PRMY (P611539)
- AME Nut Buddy (67300)
- AME Wheel Weight Plier, Nickel (51200)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Tire Bead Breaker Kit (12000)
- AME Tire Swab, 14.5" (79020)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Tire Swab, 11.5" (79030)
- X-TRA SEAL T-Handle Needle, Open Eye, 6 In. (14-212)
- Ame Tire Repair & Maintenance Kits