Shop All Tire Repair & Maintenance Kits
Ame
Conversion Kit Combi Bead Breaker, Yellow
Mfr # 16200
Zoro # G1246828
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Will Fit Models From IMT, FEC, Stellar And Esco, Converts Standard Combi Style Bead Breakers
- Used For 3 Piece Wheels
- Includes Conversion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 16200
- Zoro # G1246828
- UPC # 811388022078
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Conversion Kit Combi Bead Breaker,Yellow |
Application | Will Fit Models From IMT, FEC, Stellar And Esco, Converts Standard Combi Style Bead Breakers |
Used For | 3 Piece Wheels |
Includes | Conversion Kit |
Description
Conversion Kit Combi Bead Breaker,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-003 (003-RYTHCY-003)
- BOSCH Oil Filter, 3312 (3312)
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- AFTERMARKET Tie Rod End Fits FordNew Holland Models Listed Below (C7NN3289E)
- AME Truck Tire Spreader, Automatic (73200)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Tire Bar, H/D, 24" (72120)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- BLACKJACK Tire Plugs 4" Black Large Diameter, 60Ct (RE-460)
- Ame Tire Repair & Maintenance Kits