Shop All Lug Nut Wrenches
Ame
Budd Nut Wrench, 1.5"
Mfr # 63010
Zoro # G1247537
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Aluminum Wheels
- Application Holds The Outer Nut Securely On Dual Wheels
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 63010
- Zoro # G1247537
- UPC # 811388022450
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Details
Item | Lug Nut Wrench |
Used For | Aluminum Wheels |
Application | Holds The Outer Nut Securely On Dual Wheels |
Number of Pieces | 1 |
Description
Lug Nut Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Connector, 56040 (56040)
- AFTERMARKET RW01762 Brass Filler Neck Fits NonPressurized Systems (RW0176-2-NOR)
- PERKO Chrome Plated Brass 3-13/16" x 3" Flush Hatch Dog (0777000CHR)
- A & I PRODUCTS Quick Disconnect Pin Repair Kit 2" x0.5" x0.5" (A-W339106)
- AME Bud Nut Wrench, 41mm (63030)
- AME 38MM CheckMate, Loose Wheel Nut Indicator, PK100 (62438-100)
- AME 19MM CheckMate, Loose Wheel Nut Indicator, PK100 (62419-100)
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- WESTWARD Lug Nut Wrench, 4 Way, L 25 In (2HLB2)
- Ame Service & Shop Tools