Shop All Bottle Jacks
Ame
Bottle Jack, Low Prof, Air Hydraulic, 20T
Mfr # 14461
Zoro # G1245863
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 tons
- Features Chromed Pump Piston and Ram for Added Rust Resistance
- Type Low Profile Air/Hydraulic Bottle Jack
- Application Heavy-Duty/Commercial Application
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 14461
- Zoro # G1245863
- UPC # 811388027493
- Country of Origin China
- Category Bottle Jacks
Dimensions
Length | 13" |
Details
Lifting Capacity | 20 tons |
Item | Bottle Jack,Low Prof,Air Hydraulic,20T |
Features | Chromed Pump Piston and Ram for Added Rust Resistance |
Type | Low Profile Air/Hydraulic Bottle Jack |
Application | Heavy-Duty/Commercial Application |
Description
Bottle Jack,Low Prof,Air Hydraulic,20T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Vw Eurovan 95-94 Drier, Rd4072C (RD4072C)
- BUYERS PRODUCTS 3-Point Die Cast Flush Mount Compression Latch with lock cylinder, key set, and gasket (LL90003)
- SURE SHOT Pistol Grip Handle, Screws (M240)
- FIDDES & SONS Fiddes Supreme Wax Polish 400 MLLight (FIDSUPLT)
- AME Bottle Jack, Air Hydraulic, 20T (14460)
- AME Bottle Jack, Air Hydraulic, 50T (14480)
- HI-LIFT JACK 42" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-424)
- BLACKBULL Black bull HBJ8 8 Ton Hydraulic Bottle Jack (HBJ8)
- PERFORMANCE TOOL 12 Ton Shorty Hydraulic Bottle Jack (W1627)
- OMEGA Air Bottle Jack, Forged Base, 20Ton (18204C)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20 5/8" H (5620SD)
- Ame Bottle Jacks