Shop All Bottle Jacks
Ame
Bottle Jack, Air Hydraulic, 20T
Mfr # 14460
Zoro # G1245848
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 tons
- Features Each Unit Factory Tested at 150% Overload, Heavy Duty Return Springs
- Type Air/Hydraulic Bottle Jack
- Application Heavy-Duty/Commercial Application
- Handle Type Front and Rear Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 14460
- Zoro # G1245848
- UPC # 811388020050
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 18 1/2 in |
Minimum Height | 9 11/16 in |
Details
Lifting Capacity | 20 tons |
Item | Bottle Jack,Air Hydraulic,20T |
Features | Each Unit Factory Tested at 150% Overload, Heavy Duty Return Springs |
Type | Air/Hydraulic Bottle Jack |
Application | Heavy-Duty/Commercial Application |
Handle Type | Front and Rear Handle |
Power Source | Air/Mechanical |
Lifting Actuator | Pneumatic |
Maximum Lift | 18 1/2 in |
Duty Rating | Extra-Heavy Duty |
Load Capacity | 20 ton |
Maximum Operating Pressure | 145 psi |
Body Material | Aluminum |
Body Material Finish | Chrome |
Minimum Operating Pressure | 101.5 psi |
Description
Bottle Jack,Air Hydraulic,20T, Load Capacity 20 ton, Body Material Aluminum, Lifting Actuator Pneumatic, Maximum Lift Height 18 1/2 in, Power Source Air/Mechanical, Minimum Height 9 11/16 in, Body Material Finish Chrome, Features Each Unit Factory Tested at 150 Percent Overload, Heavy Duty Return Springs, Handle Type Front and Rear Handle, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 101.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Right Latch Dog Assembly (P200053)
- AP EXHAUST Clamp-Dgm 3, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M300 (M300)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- OTC Piston Ring Compress Set, w/Ring Expander (4840)
- AME Bottle Jack, Air Hydraulic, 50T (14480)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- Ame Jacks