Shop All Brake & Wheel Tools
Ame
Bead Wedge, Number of Pieces: 1
Mfr # 71412
Zoro # G1247799
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Reduces Bead Damage And Stretching, Also Helps When The Weather Gets Cold And The Rubber Is Less Flexible
- Number of Pieces 1
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71412
- Zoro # G1247799
- UPC # 811388027516
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Application | Reduces Bead Damage And Stretching, Also Helps When The Weather Gets Cold And The Rubber Is Less Flexible |
Number of Pieces | 1 |
Item | Bead Wedge |
Used For | Tires |
Description
Bead Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM FILTERS OEM OE Replacement (CA7440)
- UFLEX Universal Dual Function; Single Lever; Side Mount Control withTrim (B184)
- GROTE Spring Tender Dual, 25" (81-0146)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- AME Tire Bead Hook Light Duty (AMN94000)
- AME Demounter Tool, Universal, Impact (71025)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Bead Seater, Truck Tubeless Tire, 22.5" (22040)
- AME Bead Breaker, 10T, Dual Ag Tire (11060)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 60 g., PK25 (SSG060N)
- Ame Service & Shop Tools