Shop All Tire Repair & Maintenance Kits
Ame
Bead Seater, Tubeless Tire, 14"-15"
Mfr # 21010
Zoro # G1246819
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Used For Passenger Tubeless Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 21010
- Zoro # G1246819
- UPC # 811388025543
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Bead Seater,Tubeless Tire,14"-15" |
Type | O-Ring |
Used For | Passenger Tubeless Tires |
Description
Bead Seater,Tubeless Tire,14"-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Emergency Deck Fill Plug (357390-1)
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- PERFORMANCE TOOL Wiper Arm Removal Tool, W86555 (W86555)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Plier, Nickel (51200)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Tread Depth Gauge, Digital (69280)
- AME Liquid Tire Balance Case (26140)
- DEXTER RUSSELL Flexible Skiving Knife, 4" L, Carbon Steel (75150)
- Ame Automotive Tire & Wheel