Shop All Brake & Wheel Tools
Ame
Bead Seater, Truck Tubeless Tire, 22.5"
Mfr # 22040
Zoro # G1246983
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Used For Truck Tubeless Tires
- Product Type Bead Seater,Truck Tubeless Tire,22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 22040
- Zoro # G1246983
- UPC # 811388027325
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Type | O-Ring |
Item | Bead Seater,Truck Tubeless Tire,22.5" |
Used For | Truck Tubeless Tires |
Product Type | Bead Seater,Truck Tubeless Tire,22.5" |
Description
Bead Seater,Truck Tubeless Tire,22.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- BOATBUCKLE G2 Retractable Transom Tie-Down - 2"-43" - Pair (F08893)
- UNIQUE TRUCK ACCESSORIES 72 in. High Capacity Stake Bed Contractor Top Sider with 2 Bottom Drawers (UNITB400-72-BD)
- AME Demounter Tool, Universal, Impact (71025)
- AME Tire Bar, H/D, 20" (72110)
- AME Bead Breaker, Tire (11010)
- AME Tire Bead Hook Light Duty (AMN94000)
- AME Truck Tool Package, OTR, Mini (MOTRTP)
- AME Mount/Demount Combo Tool (72005)
- KEN-TOOL Whl Lft Bar, 58 In, High-Gr Stl, Ergonomic (T950)
- Ame Service & Shop Tools