Shop All Tire Repair & Maintenance Kits
Ame
Bead Seater, Truck Tubeless Tire, 16.5"
Mfr # 22000
Zoro # G1246898
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Truck Tubeless Tires
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 22000
- Zoro # G1246898
- UPC # 811388020500
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Bead Seater,Truck Tubeless Tire,16.5" |
Used For | Truck Tubeless Tires |
Type | O-Ring |
Description
Bead Seater,Truck Tubeless Tire,16.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERWOOD PUMP Cummins Diesel Water Pump; P1730C (P1730C)
- BOSCH Snow Driver Windshield Wiper Blade -20SD (20SD)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- BOMAR Deck Plate 8" Locking Stark White (G840W)
- AME Torque Wrench, Break Back, 750 ft.-lb. (67155)
- AME Liquid Tire Balance Case (26140)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Wheel Weight Remover, Adhesive (51460)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Golden Buddy Dismount Assembly (71051)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- Ame Automotive Tire & Wheel