Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit, Type: Air/Hydraulic
Mfr # 12023
Zoro # G1462032
product price: $1,392.30
/ea
Free Shipping & Returns
$1,392.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Length 8 ft. (Hose)
- Number of Pieces 3
- Type Air/Hydraulic
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12023
- Zoro # G1462032
- UPC # 811388021354
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Material | Steel (Pump) |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield 12-Way Locking Swivel Seat Mount - E-Coat Finish (1100018)
- 303 PRODUCTS Windshield Washer Fluid (230395-1)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- TIMBREN 05-13 F350/F450/F550 SUPER DUTY 4WD/2WD CAB & CHASSIS RUBBER SUSPENSION HELPER (FF550SDH)
- AME Tire Swab, 11.5" (79030)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Tire Brander, 120V with Handle (73555)
- AME Wedge, 7-1/2", Lime Green (75005)
- KEN-TOOL T11Hn Replacement Handle (35113)
- Ame Tire Repair & Maintenance Kits